Beli bearing 32208 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Single Direction Thrust Ball Bearing
    26%
    Mulai

    Rp139.900

    NTN Single Direction Thrust Ball Bearing
    atribut:
    • Precision Grade: JIS B 1514 0 class
    • Finishing Material: High Carbon Chromium Steel Bearing
    • Working Temperature Range (°C): -40 to 120
  2. SKF Thrust Ball Bearings (Bearing Aksial)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp189.900

    SKF Thrust Ball Bearings (Bearing Aksial)
    Deskripsi:
    Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.
    atribut:
    • Bearing Material: Bearing steel
    • Coating: Without
    • Tolerance Class: Normal
  3. NOK O-Ring Seal S-NBR-70-1 (Oring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.900

    NOK O-Ring Seal S-NBR-70-1 (Oring)
    atribut:
    • Material: NBR-70-1
  4. FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  5. NTN Thrust Ball Bearing Seri 51100 (Laher Aksial) (Laher Aksial)
    Mulai

    Rp54.900

    NTN Thrust Ball Bearing Seri 51100 (Laher Aksial) (Laher Aksial)
    atribut:
    • Load Direction: radial
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Thrust ball bearing
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Open type
  6. ASB Thrust Ball Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

  7. FAG Cylindrical Roller Bearings E-XL-TVP2
    Mulai

    Rp219.900

    FAG Cylindrical Roller Bearings E-XL-TVP2
    Deskripsi:
    FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
  8. NTN Tapered Roller Bearing (Laher)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  9. FAG Spherical Roller Bearing E1-XL-C3 Series (Laher)
    Mulai

    Rp829.900

    FAG Spherical Roller Bearing E1-XL-C3 Series (Laher)
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
  10. SKF Bantalan Rol Sferis Tipe E/C3 (Laher)
    Mulai

    Rp999.900

    SKF Bantalan Rol Sferis Tipe E/C3 (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Cylindrical
    • Cage: Sheet metal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: C3
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
  11. NTN Single Thrust Ball Bearing 51200 Series
    Mulai

    Rp58.900

    NTN Single Thrust Ball Bearing 51200 Series
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Load Direction: radial
    • Outer Ring Type: flat
    • Race ring Shape: Thrust ball bearing
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Open type
  12. Joyko Stopwatch
    Rating:
    93% of 100
    (3)
    Mulai

    Rp139.900

    Joyko Stopwatch
    Deskripsi:
    Stopwatch Pengukur Waktu Joyko SW-510 200 Memory Lap Split>Ukuran Produk : Panjang 8.4 cm x Lebar 6.5 cm>Warna Produk : Hitam kombinasi Kuning>Penunjuk Waktu, Hari, Tanggal>Alarm>Lap Split Function>200 Memory>Timer>Exercise Frequency
    atribut:
    • Color: Black combination Yellow
    • Size LxW (cm): 8.4x6.5
  13. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  14. NTN Thrust Needle Roller Bearing (Laher Bambu)
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    NTN Thrust Needle Roller Bearing (Laher Bambu)
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Rolling Element Material: High carbon chromium bearing steel
Daftar Harga bearing 32208 Terbaru October 2026
FAG Axial Deep Groove Ball Bearing 51000 Series Single Direction (Laher)Rp84.900
NTN Single Direction Thrust Ball BearingRp139.900
SKF Thrust Ball Bearings (Bearing Aksial)Rp189.900
NTN Thrust Ball BearingRp65.900
NACHI Thrust Ball BearingRp41.900
NOK O-Ring Seal S-NBR-70-1 (Oring)Rp3.900
FAG Deep Groove Ball Bearing 2Z Series (Laher)Rp27.900
NTN Thrust Ball Bearing Seri 51100 (Laher Aksial) (Laher Aksial)Rp54.900
NTN Deep Groove Ball Bearing (Laher)Rp23.900
ASB Thrust Ball Bearing (Laher)Rp6.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)